Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Joint Metal Fitting 19 Type C Chromium

5.00 (2)
Dimension W (mm)
19
Dimension L2 (mm)
28
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
Number of Holes Plate Thickness (mm) Dimension L1 (mm) Weight (g) Material Bolt Hole Pitch (mm) TRUSCO Part Number Finishing Material 2014 TRUSCO Published Page Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Plate Thickness (mm) Dimension L1 (mm) Weight (g) Material Bolt Hole Pitch (mm) TRUSCO Part Number Finishing Material 2014 TRUSCO Published Page Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 2 78 38.8 Iron (chrome) - 283-0876 Iron (chrome) 1-1891 - 1PC 1 TK19-C5AC 08349765 3.99 SGD
In stock
8 2.0 154 57 Iron (chrome) - 287-9034 - 1-1891 25 1PC 1 TK19-C8AC 08349731 4.99 SGD
In stock
6 2 104 46.3 - 25 283-0884 Iron (chrome) - - 1PC 1 TK19-C6AC 08349792 3.99 SGD
In stock
7 2 129 53.7 - 25 283-0892 Iron (chrome) - - 1PC 1 TK19-C7AC 08349783 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of suspension shelf
5
From Japan
On 2017-02-04 09:18:01
I have optimal usage because all sizes are available.
This review is about item#8349765.
Production of suspension shelf
5
From Japan
On 2017-02-03 18:43:05
I have optimal usage because all sizes are available.
This review is about item#8349765.

Related Products