Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Metal-Fittings 19 Type C Chromium

Dimension W (mm)
19
Dimension L2 (mm)
13.5
Hole Diameter (phi mm)
6.5
Finishing Material
Iron (chrome)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Bolt Hole Pitch (mm) Number of Holes Plate Thickness (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Bolt Hole Pitch (mm) Number of Holes Plate Thickness (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1891 25 6 2.0 193 61.2 283-0868 1PC 1 TK19-C6C 08349774 4.99 SGD
In stock
1-1891 25 4 2.0 143 53.7 283-0850 1PC 1 TK19-C4C 08349756 4.99 SGD
In stock
- - 3 2 118 38.8 283-0841 1PC 1 TK19-C3C 08349747 3.99 SGD
In stock
ADD TO CART

Related Products