Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 19 J Chromium

Width W (mm)
19
Hole Diameter (phi mm)
6.5
...see all
Product Options
ADD TO CART
Length L2 (mm) Number of Holes Plate Thickness (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L2 (mm) Number of Holes Plate Thickness (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59.5 3 2 31.3 Iron (chrome) 283-1589 - 25 97 1PC 1 TK19-J3C 08350657 2.65 SGD
Shipped after 2017-07-24
84.5 4 2.0 38.8 Iron (chrome) 287-9085 1-1892 25 122 1PC 1 TK19-J4C 08350641 3.00 SGD
Shipped after 2017-07-24
34.5 2 2.0 23.9 Iron (chromium) 283-1571 - - 72 1PC 1 TK19-J2C 08350632 2.24 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products