Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Bracket 19 L Chrome

4.50 (2)
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
...see all>
Product Options
ADD TO CART
Length L2 (mm) Number of Holes Plate Thickness (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L2 (mm) Number of Holes Plate Thickness (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 7 2 61.2 Iron (chromium) 283-2160 - 25 114 1PC 1 TK19-L7BC 08350185 3.99 SGD
Shipped after 2018-06-25
39 7 2 53.7 Iron (chrome) 283-2119 - 25 164 1PC 1 TK19-L7C 08350194 3.99 SGD
Shipped after 2018-06-25
89 6 2 53.7 Iron (chrome) 283-2143 - 25 89 1PC 1 TK19-L6AC 08350167 3.99 SGD
Shipped after 2018-06-25
39 5 2 46.3 Iron (chrome) 283-2101 - 25 114 1PC 1 TK19-L5C 08350151 3.99 SGD
Shipped after 2018-06-25
39 3 2 31.4 Iron (chrome) 283-2089 - 25 64 1PC 1 TK19-L3C 08350124 2.99 SGD
Shipped after 2018-06-25
64 5 2.0 46.3 Iron (chrome) 283-2135 1-1889 25 89 1PC 1 TK19-L5AC 08350203 3.99 SGD
Shipped after 2018-06-25
39 2 2.0 23.9 Iron (chromium) 283-2071 - - 39 1PC 1 TK19-L2C 08350115 2.99 SGD
Shipped after 2018-06-25
64 4 2.0 38.8 Iron (chromium) 283-2127 - 25 64 1PC 1 TK19-L4AC 08350133 3.99 SGD
Shipped after 2018-06-25
39 4 2.0 38.8 Iron (chromium) 283-2097 - 25 89 1PC 1 TK19-L4C 08350142 3.99 SGD
Shipped after 2018-06-25
64 7 2.0 61.2 Iron (chromium) 283-2151 - 25 139 1PC 1 TK19-L7AC 08350176 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment installation in vehicle engine room
4
From Japan
On 2015-02-01 14:09:43
The plating is also beautiful and the edge is a certain quality product with smooth quality But I think that it is easier to use two more mounting holes
This review is about item#08350151.
Car maintenance
5
From Japan
On 2013-12-23 11:38:22
Even compared with other companies' products, it feels good. I think that it will be better if the price becomes cheaper as about 110 yen.
This review is about item#08350142.

Related Products