Buy more than* S$200* and get FREE SHIPPING

Joint Metal-Fittings 19 Type S Chromium

5.00 (1)
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Material
Iron (chrome)
...see all>
Product Options
ADD TO CART
Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 2 2 23.9 283-1406 - - 1PC 1 TK19-S2C 08350361 2.99 SGD
In stock
100 3 2 31.4 283-1414 - 25 1PC 1 TK19-S3C 08350386 2.99 SGD
In stock
200 7 2.0 65.0 283-1422 1-1892 25 1PC 1 TK19-S7C 08350377 14.99 SGD
Shipped after 2018-06-27
125 4 2.0 38.8 287-9093 1-1892 25 1PC 1 TK19-S4C 08350352 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment installation in vehicle engine room
5
From Japan
On 2015-02-01 14:07:40
I used it to switch between portrait and landscape in a narrow place. The plating is also beautiful, the edge is smooth, good quality products are used and feeling good
This review is about item#08350361.

Related Products