Buy more than* S$200* and get FREE SHIPPING

Joint Metal-Fittings 19 Type U Chromium

5.00 (1)
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Material
Iron (chrome)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.4 283-1724 1-1891 25 53 27 4 2.0 1PC 1 TK19-U4C 08350221 2.99 SGD
In stock
61.2 283-1767 1-1891 25 103 52 8 2 1PC 1 TK19-U8AC 08350264 4.99 SGD
In stock
46.3 287-9069 1-1891 25 103 27 6 2 1PC 1 TK19-U6C 08350246 3.99 SGD
In stock
38.8 283-1732 1-1891 25 78 27 5 2.0 1PC 1 TK19-U5C 08350237 3.99 SGD
In stock
49 283-1741 - 25 53 52 6 2 1PC 1 TK19-U6AC 08350273 3.99 SGD
In stock
53.7 283-1759 - 25 78 52 7 2 1PC 1 TK19-U7AC 08350255 4.99 SGD
In stock
23.9 283-1716 - - 28 27 3 2 1PC 1 TK19-U3C 08350212 2.99 SGD
In stock
ADD TO CART

Related Products