Buy more than* S$200* and get FREE SHIPPING

Joint Metal-Fittings 19 Type Z Chromium

5.00 (1)
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Material
Iron (chrome)
...see all>
Product Options
ADD TO CART
Number of Holes Plate Thickness (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Plate Thickness (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 2 23.9 283-1287 - - 52 27 1PC 1 TK19-Z3C 08350395 2.99 SGD
In stock
4 2 31.4 283-1295 1-1892 25 77 52 1PC 1 TK19-Z4C 08350422 2.99 SGD
In stock
5 2.0 38.8 283-1309 1-1892 25 102 77 1PC 1 TK19-Z5C 08350404 3.99 SGD
In stock
6 2 46.3 283-1317 1-1892 25 127 102 1PC 1 TK19-Z6C 08350413 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed top panel of mezzanine floor foundation
5
From Japan
On 2015-04-28 20:49:36
GOOD
This review is about item#08350413.

Related Products