Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 19 Flat Chromium

5.00 (4)
Hole Pitch (mm)
25
Width W (mm)
19
Hole Diameter (phi mm)
6.5
...see all
Product Options
ADD TO CART
Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 6 2 46.3 Iron (chrome) 284-0791 1PC 1 TK19-F6C 08350325 2.89 SGD
Shipped after 2017-05-01
175 7 2 53.7 Iron (chrome) 284-0804 1PC 1 TK19-F7C 08350334 3.20 SGD
Shipped after 2017-05-01
50 2 2.0 16.5 Iron (chromium) 284-0758 1PC 1 TK19-F2C 08350282 1.87 SGD
Shipped after 2017-05-01
75 3 2.0 23.9 Iron (chromium) 284-0766 1PC 1 TK19-F3C 08350291 1.99 SGD
Shipped after 2017-05-01
100 4 2.0 31.4 Iron (chromium) 284-0774 1PC 1 TK19-F4C 08350307 2.37 SGD
Shipped after 2017-05-01
125 5 2.0 38.8 Iron (chromium) 284-0782 1PC 1 TK19-F5C 08350316 2.73 SGD
Shipped after 2017-05-01
200 8 2.0 61.2 Iron (chromium) 284-0812 1PC 1 TK19-F8C 08350343 3.35 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Reinforcement of veneer hut
5
From Japan
On 2015-02-27 12:26:07
Because it is a joint hardware of the plating, there is nothing special. Many things there is size, was saved if there is just one.
This review is about item#08350316.
Car maintenance
5
From Japan
On 2013-12-23 11:40:41
Even compared with other products, is a good feeling price is I think better and be cheaper to around 100 yen.
This review is about item#08350325.
For car parts mounting
5
From Japan
On 2013-07-16 23:14:40
It was cheaper not firm. It is considerably higher in the automotive supply stores.
This review is about item#08350343.
Use plan in part with the bike and car
5
From Japan
On 2013-07-16 23:03:53
Although not yet used, it is expected durable likely.
This review is about item#08350316.

Related Products