Buy more than* S$200* and get FREE SHIPPING

Joint bracket 24 type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length L1 (mm)
102
Width W (mm)
27
Length L2 (mm)
33
Number of Holes
2
Plate Thickness (mm)
2.3
Hole Diameter (phi mm)
8.5x17
Weight (g)
55
TRUSCO Part Number
283-1091
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TK27B-32 08350693 4.02 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products