Buy more than* S$200* and get FREE SHIPPING

Joint Metal-Fittings 24 Type PB Chromium

Number of Holes
2
Plate Thickness (mm)
2.3
Material
Iron (chrome)
...see all
Product Options
ADD TO CART
Length L1 (mm) Width W (mm) Length L2 (mm) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Long Hole (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 (mm) Width W (mm) Length L2 (mm) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Long Hole (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 30 25 8.5x15 69 283-1023 - 1-1894 1PC 1 TKPB-25 08350754 4.07 SGD
Shipped after 2017-02-28
70 25 22 7x10 45 283-1015 - 1-1894 1PC 1 TKPB-22 08350727 3.53 SGD
In stock
70 25 19 7x10 45 283-1007 - 1-1894 1PC 1 TKPB-19 08350711 3.28 SGD
In stock
105 30 28 8.5x15 70 283-1031 - 1-1894 1PC 1 TKPB-28 08350736 3.90 SGD
In stock
70 25 16 7x10 45 283-0990 - - 1PC 1 TKPB-16 08350702 3.20 SGD
In stock
105 30 32 8.5x15 75 283-1040 7x10 1-1894 1PC 1 TKPB-32 08350745 4.30 SGD
In stock
ADD TO CART

Related Products