Buy more than* S$200* and get FREE SHIPPING

Steel U Brackets

Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Length L1 (mm)
70
Width W (mm)
25
Number of Holes
2
Plate Thickness (mm)
2
Hole Diameter (phi mm)
7 x 10
Material
Iron (chrome)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Length L2 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Length L2 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1894 19.2 40 283-1066 1PC 1 TKSPB-19 08350772 3.99 SGD
Shipped after 2018-04-24
- 16.2 35 283-1058 1PC 1 TKSPB-16 08350763 3.99 SGD
In stock
ADD TO CART

Related Products