Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 24 Flat

5.00 (1)
Plate Thickness (mm)
2.3
...see all>
Product Options
ADD TO CART
Dimension W (mm) 2014 TRUSCO Published Page Dimension L2 (mm) Length L1 (m) Dimension L1 (mm) Length L1 (mm) Hole Diameter (phi mm) Width W (mm) Weight (g) Length L2 (mm) Finishing Material Type TRUSCO Part Number Material Hole Pitch (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) 2014 TRUSCO Published Page Dimension L2 (mm) Length L1 (m) Dimension L1 (mm) Length L1 (mm) Hole Diameter (phi mm) Width W (mm) Weight (g) Length L2 (mm) Finishing Material Type TRUSCO Part Number Material Hole Pitch (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1-1893 65 65 65 65 6.5 24 45 65 Iron (chrome) LType 283-1481 Iron (chrome) (with round holes) phi6.5 3 1PC 1 TK24-FL2C 08349826 3.99 SGD
In stock
- 1-1894 - - - 105 6.5,7x30 24 65 100 - XType 283-1511 Iron (chrome) - 5 1PC 1 TK24-FX4C 08349853 6.99 SGD
In stock
24 1-1893 65 100 100 100 6.5 24 55 65 Iron (chrome) LType 283-1490 Iron (chrome) (with round holes) phi6.5 4 1PC 1 TK24-FL3C 08349835 4.99 SGD
In stock
24 - 65 - 100 - 7x30 - 55 - Iron (chromium) - 283-1503 - phi 6.5 (those with a circular hole) 4 1PC 1 TK24-FT3C 08349844 4.99 SGD
In stock
24 - - - 100 - 7x30 - 45 - Iron (chromium) - 283-1465 - phi6.5 (with a circular hole) 3 1PC 1 TK24-F2C 08349801 3.99 SGD
In stock
24 - - - 150 - 7x30 - 55 - Iron (chromium) - 283-1473 - phi6.5 (with a circular hole) 5 1PC 1 TK24-F3C 08349817 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make it a reinforcing material for installing a light projector on a ship
5
From Japan
On 2014-03-07 15:01:32
It would be nice to have a little larger pore size (8 mm).
This review is about item#08349801.

Related Products