Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 33 L Chromate

4.50 (2)
Purpose
Mounting bracket Automotive parts mounting bracket.
Bolt Hole Pitch (mm)
50
Plate Thickness (mm)
2.0
Dimension W (mm)
33
Dimension L2 (mm)
51
Hole Diameter (phi mm)
7x30
Finishing Material
Iron (chromate)
...see all
Product Options
ADD TO CART
Number of Holes Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 101 79.3 283-1104 1PC 1 TK33-L3CM 08349643 3.54 SGD
Shipped after 2017-07-24
4 151 118.7 283-1112 1PC 1 TK33-L4CM 08349652 3.64 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stay with reflection plate attached
4
From Japan
On 2017-05-25 23:43:44
The size was perfect size. I did not match the position of the hole, so I drilled a hole. I want you to join three holes into one hole.
This review is about item#8349652.
Air conditioner indoor unit prevention to fall
5
From Japan
On 2017-03-18 19:04:51
Easy to drill holes as the board thickness is thin. We processed at the site matching. I think that it can be used for various purposes depending on the ingenuity.
This review is about item#8349652.

Related Products