Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 40 L Chromate

4.00 (1)
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
2014 TRUSCO Published Page
1-1898
Bolt Hole Pitch (mm)
50
Width W (mm)
40
Plate Thickness (mm)
2
Dimension W (mm)
40
Hole Diameter (phi mm)
6.5
Finishing Material
Iron (chromate)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Length L1 (mm) Number of Holes Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Length L1 (mm) Number of Holes Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
283-1791 145 6 145 175 1PC 1 TK40-L3CM 08349677 5.99 SGD
In stock
283-1783 95 4 95 119.4 1PC 1 TK40-L2CM 08349661 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As part stay
4
From Japan
On 2016-02-01 15:06:58
I am satisfied with the goods, but I think that it was better if there were other colors.
This review is about item#08349661.

Related Products