Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 43 L Chromium

5.00 (1)
Purpose
Mounting bracket Automotive parts mounting bracket.
Hole Pitch (mm)
phi 9 (those with a circular hole)
Length L1 (mm)
90
Width W (mm)
43
Length L2 (mm)
50
Number of Holes
3
Plate Thickness (mm)
3.2
Hole Diameter (phi mm)
8.5x35
Weight (g)
140
Material
Iron (chromium)
TRUSCO Part Number
283-1619
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK43-L2C 08350447 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for earthquake resistant metal parts such as archive
5
From Japan
On 2014-09-24 13:25:09
Because the price is cheap and durable, it is very handy, oval holes are also very user friendly.
This review is about item#08350447.

Related Products