Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 43 Flat

Purpose
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Plate Thickness (mm)
3.2
Dimension W (mm)
43
...see all
Product Options
ADD TO CART
Length L2 (mm) Type Material Bolt Hole Pitch (mm) Number of Holes Dimension L1 (mm) Hole Diameter (phi mm) Weight (g) 2014 TRUSCO Published Page Finishing Material Length L1 (mm) TRUSCO Part Number Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L2 (mm) Type Material Bolt Hole Pitch (mm) Number of Holes Dimension L1 (mm) Hole Diameter (phi mm) Weight (g) 2014 TRUSCO Published Page Finishing Material Length L1 (mm) TRUSCO Part Number Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93 TType Iron (chrome) - 4 - 9,8.5x35 175 1-1896 - 130 283-1147 43 1PC 1 TK43-FT3C 08349887 7.68 SGD
In stock
90 LType Iron (chrome) - 3 - 9,8.5x35 50 1-1896 - 90 283-1139 43 1PC 1 TK43-FL2C 08349871 6.11 SGD
In stock
- - - phi9 (with a circular hole) 3 130 8.5x35 150 - Iron (chromium) - 283-1121 - 1PC 1 TK43-F2C 08349862 5.20 SGD
In stock
ADD TO CART

Related Products