Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Bracket 76 L Chromate

Bolt Hole Pitch (mm)
50
Plate Thickness (mm)
2
Dimension W (mm)
76
Hole Diameter (phi mm)
7x30
Finishing Material
Iron (chromate)
...see all>
Product Options
ADD TO CART
Number of Holes Dimension L2 (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimension L2 (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 100 100 238.7 283-1813 1PC 1 TK76-L4CM 08349695 6.99 SGD
In stock
4 50 50 119.4 283-1805 1PC 1 TK76-L2CM 08349686 4.99 SGD
In stock
ADD TO CART

Related Products