NoteBuy more than* S$200* and get FREE SHIPPING

Equilateral Angle 140mm Chrome

Hole Pitch (mm)
25
Length L1 (mm)
140
Width W (mm)
34
Number of Holes
12
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
Weight (g)
83.7
Material
Iron (chrome)
TRUSCO Part Number
283-1171
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKA-140C 08349896 5.80 SGD
In stock

Related Products