Buy more than* S$200* and get FREE SHIPPING

Joint Plate, Chrome

Hole Pitch (mm)
25
Width W (mm)
34
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
Material
Iron (chrome)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Length L1 (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Length L1 (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83.7 283-1171 - 140 12 1PC 1 TKA-140C 08349896 5.99 SGD
In stock
56.5 283-1155 1-1897 40 4 1PC 1 TKA-40C 08349905 3.99 SGD
In stock
29.4 283-1163 - 90 8 1PC 1 TKA-90C 08349914 4.99 SGD
In stock
ADD TO CART

Related Products