Buy more than* S$200* and get FREE SHIPPING

Scalene Angle Chrome

4.00 (1)
Hole Pitch (mm)
25
Dimensions W2(mm)
38
Dimensions W1(mm)
19
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
Material
Iron (chrome)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Number of Holes Length L(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Number of Holes Length L(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 140 129.6 283-1457 1PC 1 TKA-140BC 08350465 6.62 SGD
In stock
- 4 40 45.5 283-1431 1PC 1 TKA-40BC 08350474 3.70 SGD
In stock
1-1895 8 90 87.6 283-1449 1PC 1 TKA-90BC 08350483 5.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
General maintenance
4
From Japan
On 2016-12-16 10:55:38
Although it is convenient, it is saved if there is something a bit longer or steel made.
This review is about item#8350483.

Related Products