Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material 2014 TRUSCO Published Page TRUSCO Part Number Hole Pitch (mm) Length L1 (mm) Width W (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material 2014 TRUSCO Published Page TRUSCO Part Number Hole Pitch (mm) Length L1 (mm) Width W (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1PC 1 TK19-L4S 08350833 4.99 SGD
In stock
- - - - - - - - - - - 1PC 1 TK19-L7S 08350894 6.99 SGD
In stock
Stainless steel (SUS304) - 283-2208 25 114 19 39 5 2 6.5 46.9 1PC 1 TK19-L5S 08350851 4.99 SGD
In stock
Stainless steel (SUS304) - 283-2259 25 139 19 64 7 2 6.5 62 1PC 1 TK19-L7AS 08350876 5.99 SGD
In stock
Stainless steel (SUS304) 1-1889 283-2267 25 114 19 89 7 2.0 6.5 62.0 1PC 1 TK19-L7BS 08350885 5.99 SGD
In stock
Stainless steel (SUS304) 1-1889 283-2241 25 89 19 89 6 2.0 6.5 54.4 1PC 1 TK19-L6AS 08350867 5.99 SGD
In stock
Stainless steel (SUS304) 1-1889 283-2232 25 89 19 64 5 2 6.5 46.9 1PC 1 TK19-L5AS 08350842 4.99 SGD
In stock
Stainless steel (SUS304) - 283-2178 - 39 19 39 2 2.0 6.5 24.2 1PC 1 TK19-L2S 08350806 3.99 SGD
In stock
Stainless steel (SUS304) - 283-2186 25 64 19 39 3 2.0 6.5 31.8 1PC 1 TK19-L3S 08350815 3.99 SGD
In stock
Stainless steel (SUS304) - 283-2224 25 64 19 64 4 2.0 6.5 39.3 1PC 1 TK19-L4AS 08350824 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Reinforcement of wood pergola etc.
3
From Japan
On 2017-06-05 11:41:37
I think that it is just easy to use when the hole diameter is about 4 to 5 mm.
This review is about item#08350815.
Production of woodwork work
5
From Japan
On 2017-03-22 21:19:13
I was looking for something that is as small and as strong as possible, but this was a satisfactory balance because the thickness is reasonable.
This review is about item#8350815.
Boat outfit
5
From Japan
On 2016-05-06 00:00:17
I thought that it was robust and solid with a solid texture.
This review is about item#08350806.
Fixing cupboards
3
From Japan
On 2014-09-16 07:38:40
It is an ordinary metal fitting. There is nothing wrong.
This review is about item#08350806.
Fasten curtain rail
5
From Japan
On 2014-02-09 19:45:56
I looked for the L angle of the ideal size and actually went to the shops and hit the manufacturer and found it. I am very satisfied.
This review is about item#08350815.

Related Products