Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Bracket 19 Type U Stainless Steel

4.75 (4)
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
283-1961 1-1891 - 28 27 3 2 24.2 1PC 1 TK19-U3S 08350903 3.99 SGD
In stock
283-1996 1-1891 25 103 27 6 2.0 46.9 1PC 1 TK19-U6S 08350937 5.99 SGD
In stock
287-9051 1-1891 25 103 52 8 2.0 65.9 1PC 1 TK19-U8AS 08350797 7.99 SGD
In stock
283-2003 1-1891 25 53 52 6 2.0 46.9 1PC 1 TK19-U6AS 08350946 5.99 SGD
In stock
283-1988 1-1891 25 78 27 5 2 39.3 1PC 1 TK19-U5S 08350921 4.99 SGD
In stock
287-9042 1-1891 25 78 52 7 2.0 57.8 1PC 1 TK19-U7AS 08350781 6.99 SGD
In stock
283-1970 - 25 53 27 4 2 31.8 1PC 1 TK19-U4S 08350912 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for setback of monkey tail lamp
5
From Japan
On 2016-09-05 23:28:20
I used it for the set back of the tail lamp accompanying the rear fender set back of the monkey. The number of uses is two. Fixed well. Moreover, it seems that it is hard to rust due to stainless steel.
This review is about item#8350912.
bracket
4
From Japan
On 2015-11-12 15:53:58
Screw to the concrete wall and fix the wire with inner diameter shackle
This review is about item#08350903.
On the wall
5
From Japan
On 2015-10-26 15:38:49
I want the product to be very good but make the price a little cheaper.
This review is about item#08350903.
Fixation of pillars
5
From Japan
On 2015-10-14 20:18:44
Although the goods were certain, I think that the product information was insufficient I think that the pillars will enter or the interior size is necessary. In addition, I think that it is good to have a little more search conditions
This review is about item#08350946.

Related Products