Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Bracket 19 Type Z Stainless Steel

5.00 (2)
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Hole Pitch (mm) 2014 TRUSCO Published Page Length L1 (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Hole Pitch (mm) 2014 TRUSCO Published Page Length L1 (mm) Length L2 (mm) Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.8 283-1333 25 - 77 52 4 2 1PC 1 TK19-Z4S 08350544 3.99 SGD
In stock
39.3 283-1341 25 1-1892 102 77 5 2 1PC 1 TK19-Z5S 08350553 4.99 SGD
In stock
46.9 283-1350 25 1-1892 127 102 6 2.0 1PC 1 TK19-Z6S 08350562 5.99 SGD
In stock
24.2 283-1325 - 1-1892 52 27 3 2 1PC 1 TK19-Z3S 08350535 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for private cars
5
From Japan
On 2017-05-31 18:20:04
I used it when attaching a camcorder's TV antenna. It was cheaper than a home center etc. It can be used without problems.
This review is about item#8350562.
Assembling machine parts
5
From Japan
On 2014-10-30 08:48:40
It is saved because it is often sold out when you buy at Homsen.
This review is about item#08350535.

Related Products