Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 19 Flat

5.00 (3)
Hole Pitch (mm)
25
Width W (mm)
19
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
284-0898 1-1889 175 7 2.0 54.4 1PC 1 TK19-F7S 08351007 4.99 SGD
Shipped after 2018-01-22
284-0871 1-1889 125 5 2 39.3 1PC 1 TK19-F5S 08350982 3.99 SGD
Shipped after 2018-01-22
284-0847 - 50 2 2 16.7 1PC 1 TK19-F2S 08350955 2.99 SGD
Shipped after 2018-01-22
284-0855 - 75 3 2 24.2 1PC 1 TK19-F3S 08350964 3.99 SGD
Shipped after 2018-01-22
284-0863 - 100 4 2.0 31.8 1PC 1 TK19-F4S 08350973 3.99 SGD
Shipped after 2018-01-22
284-0880 - 150 6 2.0 46.9 1PC 1 TK19-F6S 08350991 4.99 SGD
Shipped after 2018-01-22
284-0901 - 200 8 2.0 62.0 1PC 1 TK19-F8S 08351016 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For reinforcement of aluminum frame connection
5
From Japan
On 2017-06-09 15:52:36
The size is perfect, most of all, the price was very easy. It cost me many times when I make it with sheet metal.
This review is about item#08350955.
Simple boom fixing
5
From Japan
On 2014-11-14 08:34:45
I think that it was very good It was a thing of imagination
This review is about item#08350973.
For fixing the rear carrier of the motorcycle.
5
From Japan
On 2012-10-24 14:58:04
I could fix it exactly as I imagined, but it was disappointing that I made a mistake in my order due to my mistake. I should have asked for 2 more. I think that it was better for those who asked for more because these items may be somewhat stopped and stocked.
This review is about item#08351016.

Related Products