Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 24 Type Flat

3.00 (2)
Width W (mm)
24
...see all
Product Options
ADD TO CART
Number of Holes Plate Thickness (mm) Hole Diameter (phi mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Length L2 (mm) Type Hole Pitch (mm) Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Plate Thickness (mm) Hole Diameter (phi mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Length L2 (mm) Type Hole Pitch (mm) Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 2 7x30 55 Stainless steel (SUS304) 283-1635 - - - (With round holes) phi6.5 150 1PC 1 TK24-F3S 08349993 5.10 SGD
In stock
3 2 7x30 45 Stainless steel (SUS) 283-1627 - - - (With round holes) phi6.5 100 1PC 1 TK24-F2S 08350011 3.90 SGD
In stock
3 2.0 6.5,7x30 45 Stainless steel (SUS304) 283-1643 1-1893 65 LType - 65 1PC 1 TK24-FL2S 08350027 4.58 SGD
In stock
5 2.0 6.5,7x30 65 Stainless steel (SUS304) 283-1678 1-1894 100 XType - 105 1PC 1 TK24-FX4S 08350002 11.03 SGD
In stock
4 2.0 6.5,7x30 55 Stainless steel (SUS304) 283-1651 1-1893 65 LType - 100 1PC 1 TK24-FL3S 08350036 6.07 SGD
In stock
4 2.0 6.5,7x30 55 Stainless steel (SUS304) 283-1660 1-1893 65 TType - 100 1PC 1 TK24-FT3S 08350045 6.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a supporting metal fitting for pipe auxiliary material pipe
5
From Japan
On 2015-12-02 06:20:07
It is a good product.
This review is about item#08350011.
Weight
1
From Japan
On 2014-03-09 17:43:02
Although it is different from the original use method, it was only 29 g against the weight of 45 g described. It is not useful as it is not heavy.
This review is about item#08350011.

Related Products