Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Bracket 43 Type L Stainless Steel

Hole Pitch (mm)
(With round holes) phi9
Length L1 (mm)
90
Width W (mm)
43
Length L2 (mm)
50
Number of Holes
3
Plate Thickness (mm)
3
Hole Diameter (phi mm)
8.5x35
Weight (g)
140
Material
Stainless steel (SUS304)
TRUSCO Part Number
283-1775
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK43-L2S 08350587 10.99 SGD
In stock
ADD TO CART

Related Products