Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

The Joint Metal-Fittings 43 Type Flat

5.00 (1)
Width W (mm)
43
Material
Stainless steel (SUS)
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Length L2 (mm) Type Hole Pitch (mm) Length L1 (mm) Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Length L2 (mm) Type Hole Pitch (mm) Length L1 (mm) Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9,8.5x35 50 283-1261 1-1896 90 LType - 90 3 3.0 1PC 1 TK43-FL2S 08350063 11.99 SGD
In stock
9,8.5x35 175 283-1279 1-1896 93 TType - 130 4 3.0 1PC 1 TK43-FT3S 08350072 16.99 SGD
Shipped after 2018-05-01
8.5x35 150 283-1252 - - - (With round holes) phi9 130 3 3 1PC 1 TK43-F2S 08350054 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a reinforcement stay for installation of equipment brackets.
5
From Japan
On 2017-06-07 14:43:48
As a reinforced stay, it is a metal fitting with stainless steel and a thick width and easy to use. [Request] Purchased item: 130 mm Requested item: I would be pleased if there is also an assortment of 150 mm / 180 mm / 200 mm with the same material.
This review is about item#8350054.

Related Products