Buy more than* S$200* and get FREE SHIPPING

Mending Plates

5.00 (1)
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
2014 TRUSCO Published Page
1-1897
Hole Pitch (mm)
25
Width W (mm)
34
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Length L1 (mm) Number of Holes Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
283-1244 140 12 2 84.8 1PC 1 TKA-140S 08350081 6.99 SGD
In stock
283-1228 40 4 2.0 29.8 1PC 1 TKA-40S 08350097 3.99 SGD
In stock
283-1236 90 8 2 57.3 1PC 1 TKA-90S 08350106 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the fall of furniture
5
From Japan
On 2017-06-26 19:44:53
It was used for connection of things that are divided up and down with furniture. Although it was the use of one by one on the left and right, it is quite solid impression.
This review is about item#8350106.

Related Products