NoteBuy more than* S$200* and get FREE SHIPPING

Scalene Angle 140mm Stainless Steel

Hole Pitch (mm)
25
Dimensions W2(mm)
38
Dimensions W1(mm)
19
Number of Holes
12
Plate Thickness (mm)
2
Length L(mm)
140
Hole Diameter (phi mm)
6.5
Weight (g)
131.3
Material
Stainless steel (SUS)
TRUSCO Part Number
287-9077
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKA-140BS 08350605 9.13 SGD
In stock

Related Products