Buy more than* S$200* and get FREE SHIPPING

Scalene Angle Stainless Steel

4.33 (3)
Hole Pitch (mm)
25
Dimensions W2(mm)
38
Dimensions W1(mm)
19
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS)
...see all>
Product Options
ADD TO CART
Number of Holes Plate Thickness (mm) Length L(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Plate Thickness (mm) Length L(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2 40 45.6 283-1554 1PC 1 TKA-40BS 08350614 4.99 SGD
In stock
12 2 140 131.3 287-9077 1PC 1 TKA-140BS 08350605 9.99 SGD
In stock
8 2.0 90 88.7 283-1562 1PC 1 TKA-90BS 08350623 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
parts
5
From Japan
On 2017-05-08 07:45:54
Thank you for your prompt response. I'd like to ask again.
This review is about item#08350605.
Table making
4
From Japan
On 2017-03-04 16:26:01
It is strong enough because the material is solid with stain.
This review is about item#8350623.
Experimental equipment
4
From Japan
On 2016-11-22 14:31:29
I used it for experimental equipment. It was slightly expensive but useful enough.
This review is about item#8350605.

Related Products