Buy more than* S$200* and get FREE SHIPPING

Scalene Angle 90 mm Stainless Steel

Hole Pitch (mm)
25
Dimensions W2(mm)
38
Dimensions W1(mm)
19
Number of Holes
8
Plate Thickness (mm)
2.0
Length L(mm)
90
Hole Diameter (phi mm)
6.5
Weight (g)
88.7
Material
Stainless steel (SUS)
TRUSCO Part Number
283-1562
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKA-90BS 08350623 6.73 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products