Buy more than* S$200* and get FREE SHIPPING

Stainless steel pulling handle (Nomeji)

5.00 (1)
Purpose
It is used as a handle for machinery etc, and it is used as a handle for various equipment etc.
Mass (g /package)
26
Reference Working load (kN)
0.20
Dimensions p (mm)
80
Dimensions B (mm)
7.0
Dimensions D (mm)
6
Screw Diameter
M-4
Dimension H (mm)
30
Dimensions L (mm)
86
TRUSCO Part Number
275-4371
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag 1 TTO-6-80A 08343754 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
door
5
From Japan
On 2017-04-24 15:45:05
Although it is orthodox, I think that it is the item that is easiest to use and is willing to receive it.
This review is about item#8343754.

Related Products