Buy more than* S$200* and get FREE SHIPPING

Stainless-Steel Pull Handle

4.25 (4)
Purpose
Mostly used on the handle of the machine, etc., and used to handle of variety of facilities.
2014 TRUSCO Published Page
1-1714
Type
Tapped
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Pitch Finishing Material TRUSCO Part Number Mass (g /package) Reference Working load (kN) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Pitch Finishing Material TRUSCO Part Number Mass (g /package) Reference Working load (kN) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 10 M6 50 130 1 Stainlesssteel(SUS304) 275-4444 118 0.59 120 1Bag 1 TTO-10-120A 08343781 9.99 SGD
In stock
8 10 M6 50 110 1 Stainlesssteel(SUS304) 275-4428 105 0.59 100 1Bag 1 TTO-10-100A 08343763 8.99 SGD
In stock
8 8 M5 40 108 0.8 Stainlesssteel(SUS304) 275-4398 61 0.44 100 1Bag 1 TTO-8-100A 08343867 6.99 SGD
In stock
12.5 12 M8 50 212 1.25 Stainless steel (SUS304) 275-4461 226 0.74 200 1Bag 1 TTO-12-200A 08343806 18.99 SGD
In stock
7.0 6 M4 23 66 0.70 Stainless steel (SUS304) 275-4363 - 0.20 60 1Bag 1 TTO-6-60A 08343842 3.99 SGD
In stock
8.0 8 M5 40 118 0.80 Stainless steel (SUS304) 275-4401 63 0.44 110 1Bag 1 TTO-8-110A 08343876 6.99 SGD
In stock
8.0 8 M5 30 98 0.80 Stainless steel (SUS304) 275-4380 48 0.44 90 1Bag 1 TTO-8-90A 08343894 6.99 SGD
In stock
12.5 12 M8 50 312 1.25 Stainless steel (SUS304) 275-4487 314 0.74 300 1Bag 1 TTO-12-300A 08343824 21.99 SGD
In stock
7.0 6 M4 23 46 0.70 Stainless steel (SUS304) 275-4355 - 0.20 40 1Bag 1 TTO-6-40A 08343833 3.99 SGD
In stock
12.5 12 M8 50 162 1.25 Stainless steel (SUS304) 275-4452 181 0.74 150 1Bag 1 TTO-12-150A 08343797 15.99 SGD
In stock
8.0 7 M5 30 75 0.80 Stainless steel (SUS304) 284-8147 30 0.44 68 1Bag 1 TTO-7-68A 08343851 4.99 SGD
In stock
8.0 8 M5 40 128 0.80 Stainless steel (SUS304) 275-4410 67 0.44 120 1Bag 1 TTO-8-120A 08343885 6.99 SGD
In stock
8.0 10 M6 50 120 1.00 Stainless steel (SUS304) 275-4436 112 0.59 110 1Bag 1 TTO-10-110A 08343772 9.99 SGD
In stock
12.5 12 M8 50 262 1.25 Stainless steel (SUS304) 275-4479 269 0.74 250 1Bag 1 TTO-12-250A 08343815 19.99 SGD
In stock
8.0 9 M5 30 109 0.80 Stainless steel (SUS304) 284-8155 65 0.44 100 1Bag 1 TTO-9-100A 08343903 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
As it is as a handle
5
From Japan
On 2018-05-08 09:13:31
I have been making it until now but I am surprised to realize what I am selling. Those who bought it when you think about trouble are profitable at all. I think that it is very good that there is a core 100 mm type of hole.
This review is about item#8343763.
Used as a handle for a slide shelf
5
From Japan
On 2017-12-15 14:33:30
It was the finish as I was doing the image. I am very satisfied.
This review is about item#8343781.
Handle of sliding door
5
From Japan
On 2017-08-16 15:40:36
It was able to open and close smoothly with moderate size. I also compared the products of other companies, but it was a great and correct answer as it was simple and easy to use.
This review is about item#8343781.
For prototype production
2
From Japan
On 2013-12-18 15:49:15
I was sorry that the fixation screws were installed in male / female reverse.
This review is about item#08343781.

Related Products