Buy more than* S$200* and get FREE SHIPPING

Stainless-Steel Pull Handle

3.50 (4)
Purpose
It is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
2014 TRUSCO Published Page
1-1714
Package Quantity (pieces)
2
...see all
Product Options
ADD TO CART
Mass (g /package) Dimensions A3 (mm) Dimensions A1(mm) Dimensions A1 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Compatible Size Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Dimensions A3 (mm) Dimensions A1(mm) Dimensions A1 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Compatible Size Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 5.1 7.2 11 1.5 2.5 Pullhandlephi7 Stainlesssteel(SUS304) 284-8104 1Bag(2PC) 1 TTO-7W 08344113 1.82 SGD
Shipped after 2017-03-28
11.0 8.3 12.2 18 1.6 4.6 Pull handle phi12 Stainless steel (SUS304) 275-4665 1Bag(2PC) 1 TTO-12W 08343921 3.52 SGD
Shipped after 2017-03-27
2.2 4.3 6.2 10 1.5 2.5 Pull handle phi6 Stainless steel (SUS304) 275-4631 1Bag(2PC) 1 TTO-6W 08343937 1.80 SGD
Shipped after 2017-03-28
3.4 5.2 9.2 13 1.0 3.0 Pull handle phi9 Stainless steel (SUS304) 284-8112 1Bag(2PC) 1 TTO-9W 08344122 2.07 SGD
Shipped after 2017-03-28
6.0 6.0 10.2 15 1.5 3.5 Pull handle phi10 Stainless steel (SUS304) 275-4657 1Bag(2PC) 1 TTO-10W 08343912 2.64 SGD
Shipped after 2017-03-27
4.0 5.0 8.2 13 1.0 3.0 Pull handle phi8 Stainless steel (SUS304) 275-4649 1Bag(2PC) 1 TTO-8W 08343946 2.04 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
design
5
From Japan
On 2014-01-15 00:41:04
it's the best. Is the cost of the highest standards in both form quality.
This review is about item#08343937.
For prototyping
3
From Japan
On 2013-12-18 15:49:56
Especially impossible without also acceptable without.
This review is about item#08343912.
Installation of precision ball
5
From Japan
On 2013-08-22 16:01:40
very nice. It is gold want.
This review is about item#08344113.
Diverted to φ12mm aluminum pipe mounting.
1
From Japan
On 2012-05-21 21:54:47
Poor quality. I can not use it. It was taken as the sample, but the repeat is not. The quality of the production is falling. I think the customer is also not pleased. Very high it was this quality for the price.
This review is about item#08343921.

Related Products