Buy more than* S$200* and get FREE SHIPPING

Stainless-Steel Safety Bar

5.00 (1)
Caution
Make sure to mount on wall with tapping screw in case of plywood and gypsum board. Use PC plug or general anchor for tiles and concrete.
Purpose
Use it for stairs, entrance, toilet, hallway, and bathroom, etc. Available to use it on ship and pleasure boat as a hand rail.
2014 TRUSCO Published Page
1-1715
Reference Working load (kN)
0.78
Dimension d (mm)
5
Hole Diameter (phi mm)
5
Specification
Stainless Steel tapping screw: 6pcs. PC plug: 6pcs.
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions D (mm) Overall Height (mm) Dimension H (mm) Diameter (phi mm) Finishing Material Overall Length (mm) Washer Dimensions (mm) TRUSCO Part Number Mass (g /package) Mounting Pitch (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions D (mm) Overall Height (mm) Dimension H (mm) Diameter (phi mm) Finishing Material Overall Length (mm) Washer Dimensions (mm) TRUSCO Part Number Mass (g /package) Mounting Pitch (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 25 75 75 25 Stainless steel (SUS304) 452 52 284-7728 446 400 400 1Bag 1 TSB25-400HL 08344427 88.99 SGD
In stock
65 32 75 75 32 Stainless steel (SUS304) 665 65 284-7787 832 600 600 1Bag 1 TSB32-600HL 08344481 119.99 SGD
In stock
52 25 75 75 25 Stainless steel (SUS304) 552 52 284-7736 526 500 500 1Bag 1 TSB25-500HL 08344436 109.99 SGD
In stock
46 19 56 56 19 Stainless steel (SUS304) 246 46 284-7680 210 200 200 1Bag 1 TSB19-200HL 08344384 33.99 SGD
In stock
46 19 56 56 19 Stainless steel (SUS304) 296 46 284-7698 240 250 250 1Bag 1 TSB19-250HL 08344393 38.99 SGD
In stock
46 19 56 56 19 Stainlesssteel(SUS304) 196 46 284-7671 180 150 150 1Bag 1 TSB19-150HL 08344497 29.99 SGD
In stock
52 25 75 75 25 Stainless steel (SUS304) 652 52 284-7744 609 600 600 1Bag 1 TSB25-600HL 08344445 119.99 SGD
In stock
65 32 75 75 32 Stainless steel (SUS304) 365 65 284-7752 485 300 300 1Bag 1 TSB32-300HL 08344454 93.99 SGD
In stock
65 32 75 75 32 Stainless steel (SUS304) 565 65 284-7779 695 500 500 1Bag 1 TSB32-500HL 08344472 109.99 SGD
In stock
46 19 56 56 19 Stainless steel (SUS304) 346 46 284-7701 270 300 300 1Bag 1 TSB19-300HL 08344402 43.99 SGD
In stock
52 25 75 75 25 Stainless steel (SUS304) 352 52 284-7710 367 300 300 1Bag 1 TSB25-300HL 08344411 84.99 SGD
In stock
65 32 75 75 32 Stainless steel (SUS304) 465 65 284-7761 590 400 400 1Bag 1 TSB32-400HL 08344463 119.99 SGD
In stock
ADD TO CART

Related Products