Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hinges KH-A type, Hole

...see all
Product Options
ADD TO CART
Dimension p1 (mm) Number of Tubes Length H (mm) Dimension D2 (mm) Withstand Load (kg) Hole Diameter (phi mm) Weight (g) Thickness (mm) 2014 TRUSCO Published Page Width (mm) Screw Holes Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p1 (mm) Number of Tubes Length H (mm) Dimension D2 (mm) Withstand Load (kg) Hole Diameter (phi mm) Weight (g) Thickness (mm) 2014 TRUSCO Published Page Width (mm) Screw Holes Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 5 80 6.3 12 3.2 42 1.5 - 32 6 279-6155 1PC 1 TKH-80CA 08342241 8.19 SGD
In stock
- - - - - - - - - - - - 1PC 1 TKH-100CA 08342266 8.93 SGD
Shipped after 2017-05-10
6 3 25 6.3 3 3.2 13 1.5 1-1723 32 4 279-6082 1PC 1 TKH-25CA 08342171 4.73 SGD
In stock
8.5 5 65 6.3 - 3.2 34 1.5 1-1723 32 6 279-6139 1PC 1 TKH-65CA 08342223 8.66 SGD
In stock
8 3 40 6.3 6 3.2 21 1.5 1-1723 32 4 279-6104 1PC 1 TKH-40CA 08342196 4.96 SGD
In stock
9.5 5 75 6.3 - 3.2 39 1.5 1-1723 32 6 279-6147 1PC 1 TKH-75CA 08342232 8.11 SGD
In stock
10.0 5 90 6.3 - 3.2 47 1.5 1-1723 32 6 279-6163 1PC 1 TKH-90CA 08342257 9.00 SGD
In stock
7 3 30 6.3 4 3.2 16 1.5 1-1723 32 4 279-6091 1PC 1 TKH-30CA 08342187 5.09 SGD
In stock
8 5 60 6.3 9 3.2 31 1.5 1-1723 32 6 279-6121 1PC 1 TKH-60CA 08342214 6.49 SGD
In stock
10 3 50 6.3 7 3.2 26 1.5 1-1723 32 4 279-6112 1PC 1 TKH-50CA 08342205 5.38 SGD
In stock
ADD TO CART

Related Products