Buy more than* S$200* and get FREE SHIPPING

Stainless steel Spring Hinge

4.00 (5)
Screw Holes Number
4
Hole Diameter (phi mm)
3.2
...see all>
Product Options
ADD TO CART
Spring load (g) TRUSCO Part Number Dimension p2 (mm) Dimension p1 (mm) Load Capacity (two peices) (kg) Dimension W (mm) Dimention D2 (phi mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spring load (g) TRUSCO Part Number Dimension p2 (mm) Dimension p1 (mm) Load Capacity (two peices) (kg) Dimension W (mm) Dimention D2 (phi mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 279-6040 - - 1 14 2.2 0.5 - 20 5 1-1726 1PC 1 TSH-20C 08342406 2.99 SGD
Shipped after 2018-02-26
550 279-6058 14 20 2 32 5.8 1.2 3.2 25 10 - 1PC 1 TSH-25C 08342372 3.99 SGD
Shipped after 2018-02-26
1200 279-6066 6 6 4 32 6.5 1.5 3.2 38 20 - 1PC 1 TSH-38C 08342381 5.99 SGD
Shipped after 2018-02-26
800 279-6074 6.5 9.5 6 38 6.5 1.5 3.2 51 35 - 1PC 1 TSH-51C 08342397 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
To my post
4
From Japan
On 2017-02-12 16:00:22
I used it as a lid of my post. I could use it without any problems.
This review is about item#8342397.
Maintenance of the post
5
From Japan
On 2017-01-23 14:49:20
Because it was a product because it was not in the home center, it was saved.
This review is about item#8342372.
It is a door repair of a broken hut.
5
From Japan
On 2016-06-15 21:18:23
It is rugged and nice.
This review is about item#08342397.
Normal use
1
From Japan
On 2016-04-10 10:37:28
The notation of P1 and P2 of the product specification is written incorrectly. . In accordance with this, I was designing what to install, it does not fit at all. . . Mistakes in specification of specifications are the lowest.
This review is about item#08342372.
Test prototype
5
From Japan
On 2014-07-06 21:23:42
The strength of the spring was uneasy but it was about the strength I wanted.
This review is about item#08342372.

Related Products