Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Thicket Hinge Nylon Ring 4 Pcs

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wood Screws Size (Length x Diameter)
3.5x22
Dimensions a1 (mm)
9.0
Dimensions C1 (mm)
9.0
Bolt Hole Number
8
Dimention D2 (phi mm)
8.2
Dimensions C (mm)
1.35t
Dimensions B (mm)
65
Dimensions A (mm)
102
Hole Diameter (phi mm)
5.4
Weight (g)
96
TRUSCO Part Number
233-7177
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(4pc) 1 ST-999NR-102HL 08341374 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used wears down in the toilet, opening and closing doors do not go smoothly, purchase for replacement
4
From Japan
On 2016-07-16 19:01:32
Since there was a photograph and an enlarged view in the item description, we chose the one with the structure closest to the size and operated normally. Although it may depend on the material, there are variations in the unit price depending on the handling place, but this product was cheap in price and made of stainless steel, it was hit.
This review is about item#08341374.

Related Products