Buy more than* S$200* and get FREE SHIPPING

Stainless steel special thickness welded hinge for left

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A1 (mm)
62.0
Dimention D2 (phi mm)
18.0
Dimensions C (mm)
3t
Dimensions B (mm)
56
Dimensions A (mm)
127
Weight (g)
397
TRUSCO Part Number
233-6286
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ST-2000W-127L 08341995 24.99 SGD
In stock
ADD TO CART

Related Products