Buy more than* S$200* and get FREE SHIPPING

Thin Type Stainless Steel Hinge, 10pcs

...see all>
Product Options
ADD TO CART
Dimensions C1 (mm) Hole Diameter (phi mm) Bolt Hole Number Weight (g) Dimension G(mm) Finishing Material Dimention D2 (phi mm) TRUSCO Part Number Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions E (mm) Wood Screws Size (Length x Diameter) Dimension F (mm) Dimension a2 (mm) Dimensions a1 (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C1 (mm) Hole Diameter (phi mm) Bolt Hole Number Weight (g) Dimension G(mm) Finishing Material Dimention D2 (phi mm) TRUSCO Part Number Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions E (mm) Wood Screws Size (Length x Diameter) Dimension F (mm) Dimension a2 (mm) Dimensions a1 (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - 1Bag(10PC) 1 ST-550-51 08341295 14.99 SGD
In stock
4.0 3.0 4 4 12.5 Stainless steel (SUS430) 3.8 233-6812 2.0 0.8t 21 1-1754 2.0 2.1x10 3.8 15.5 5.0 25.5 1Bag(10PC) 1 ST-550-25 08341261 7.99 SGD
In stock
4.0 3.3 4 5 13.4 Stainless steel (SUS430) 3.8 233-6821 2.0 0.8t 22 1-1754 2.0 2.1x10 3.8 21.5 5.0 31.5 1Bag(10PC) 1 ST-550-32 08341277 8.99 SGD
In stock
6.2 3.8 6 20 19.5 Stainlesssteel(SUS430) 4.4 233-6855 2.5 0.8 33 1-1754 2.8 2.4x16 4.4 23 9 64 1Bag(10PC) 1 ST-550-64 08341322 18.99 SGD
In stock
5 3.5 4 9 15.5 Stainless steel (SUS430) 4 233-6839 2.1 0.8t 26 - 2.1 2.1x10 4 27 5.5 38 1Bag(10PC) 1 ST-550-38 08341286 9.99 SGD
In stock
ADD TO CART

Related Products