Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless-Steel Hinge, Holes

2014 TRUSCO Published Page
1-1754
Wood Screws Size (Length x Diameter)
2.4x16
Dimension a2 (mm)
23
Dimensions a1 (mm)
9
Dimensions C1 (mm)
6.2
Bolt Hole Number
6
Dimension G(mm)
19.5
Dimention D2 (phi mm)
4.4
Dimention D1 (phimm)
2.5
Dimensions C (mm)
0.8
Dimensions B (mm)
33
Dimensions E (mm)
2.8
Dimension F (mm)
4.4
Withstand Load (kg)
5(loadcapacitydoormass.Duringusetwovertical)
Dimensions A (mm)
64
Hole Diameter (phi mm)
3.8
Weight (g)
20
Finishing Material
Stainlesssteel(SUS430)
TRUSCO Part Number
233-6855
Specification
Electropolishing. Thin type. With wood screw
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 ST-550-64 08341322 18.90 SGD
In stock
ADD TO CART

Related Products