Buy more than* S$200* and get FREE SHIPPING

Steel Light Usually 10 Hinge Insertion

4.75 (4)
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Caution Dimensions B (mm) 2014 TRUSCO Published Page Surface Processing Wood Screw Size Dimensions A (mm) Screw Holes Number Hole Diameter (phi mm) Dimension a2 (mm) Material Dimensions a1 (mm) TRUSCO Part Number Dimensions C1 (mm) Load Capacity (two peices) (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Caution Dimensions B (mm) 2014 TRUSCO Published Page Surface Processing Wood Screw Size Dimensions A (mm) Screw Holes Number Hole Diameter (phi mm) Dimension a2 (mm) Material Dimensions a1 (mm) TRUSCO Part Number Dimensions C1 (mm) Load Capacity (two peices) (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 2.9 1.0 Wood screw is not included. 41.5 1-1753 Trivalent chromium-plated finish 3.1 x 20 (length diameter x) 76.0 6 4.5 28.5 Steel (SPCC) 9.5 233-6120 8.0 6 1Bag(10PC) 1 550-76UNCR 08341103 10.99 SGD
Shipped after 2018-05-28
4 2.3 0.8 - 26 - Trivalent chromium plating finish 2.1 x 10 (length diameter x) 38 4 3.5 27 Steel (SPCC) 5.5 233-6090 5 2 1Bag(10PC) 1 550-38UNCR 08341085 4.99 SGD
Shipped after 2018-05-28
- - - Wood screw is not included. - - - - - - - - - - - - - 1Bag(10PC) 1 550-64UNCR 08341094 6.99 SGD
Shipped after 2018-05-28
- - - Wood screw is not included. - - - - - - - - - - - - - 1Bag(10PC) 1 550-32UNCR 08341076 4.99 SGD
Shipped after 2018-05-28
3.8 2 0.8 Wood screw is not included. 21 1-1753 Trivalentchromium-platedfinish 2.1x10(lengthdiameterx) 25.5 4 3 15.5 Steel(SPCC) 5 233-6073 4 1 1Bag(10PC) 1 550-25UNCR 08341067 4.99 SGD
Shipped after 2018-05-28
4.5 2.4 0.9 - 30.5 - Trivalent chromium plate finish 2.4x13 (diameter x length) 51.0 4 4.0 37 Steel (SPCC) 7.0 233-6103 6.0 3 1Bag(10PC) 1 550-51UNCR 08340997 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Woodwind doors hinges
5
From Japan
On 2017-09-13 15:38:24
There is absolutely no problem. I do not see any improvement points so I wonder if it is OK. . .
This review is about item#8341094.
With the hobby's work.
4
From Japan
On 2017-04-12 18:05:15
There is no problem in use. Cost performance is the best.
This review is about item#8341085.
Door making
5
From Japan
On 2016-08-09 21:13:05
First of all, I use it normally, since the screws are not in the set, trial and error
This review is about item#8341076.
Woodworking in general
5
From Japan
On 2014-10-27 22:17:34
Strength and quality against the size is a passing line. There is no lie in the description ☆
This review is about item#08340997.

Related Products