Buy more than* S$200* and get FREE SHIPPING

Steel Hinge Trivalent Chromium Plating Finishing

Screw Hole
6
...see all>
Product Options
ADD TO CART
Dimension p1 (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Surface Processing Withstand Load (kg) Hole Diameter (phi mm) Overall Length (mm) 2014 TRUSCO Published Page Thickness (mm) Wood Screw Size Width (mm) Mass (g /package) Material Dimension p2 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p1 (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Surface Processing Withstand Load (kg) Hole Diameter (phi mm) Overall Length (mm) 2014 TRUSCO Published Page Thickness (mm) Wood Screw Size Width (mm) Mass (g /package) Material Dimension p2 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 6 6.6 Trivalent chromium-plated finish 6 4.5 32 1-1752 1.5 3.1 x 20 (length diameter x) 82 140 Steel (SPCC) 19 233-6235 1Bag(4PC) 1 415-32UNCR 08341785 5.31 SGD
Shipped after 2017-12-18
45 10 8.7 Trivalentchromium-platedfinish 10 6 51 1-1752 1.7 3.8x25(lengthdiameterx) 115 376 Steel(SPCC) 34 233-6251 1Bag(4PC) 1 415-51UNCR 08341803 10.97 SGD
Shipped after 2017-12-18
31 8 7.2 Trivalent chromium plate finish 8 4.8 38 - 1.5 3.5x22 (diameter x length) 91 188 Steel (SPCC) 24 233-6243 1Bag(4PC) 1 415-38UNCR 08341794 6.05 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products