Buy more than* S$200* and get FREE SHIPPING

Long Steel Hinge, 4pcs

5.00 (1)
Screw Hole
6
Surface Processing
Cloth
Material
Iron (SPCC)
...see all>
Product Options
ADD TO CART
Dimension a2 (mm) Screw Length (mm) Dimensions a1 (mm) Hole Diameter (phi mm) Dimensions C2 (mm) TRUSCO Part Number Dimensions C1 (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Screw Diameter (mm) Mass (g /package) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension a2 (mm) Screw Length (mm) Dimensions a1 (mm) Hole Diameter (phi mm) Dimensions C2 (mm) TRUSCO Part Number Dimensions C1 (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Screw Diameter (mm) Mass (g /package) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 20 6.5 4.5 19 233-6138 7.5 6 6.6 3.2 1.5 82 - 3.1 140 32 1Bag(4PC) 1 415-32N 08341812 4.99 SGD
In stock
12.0 22 7.0 4.8 22.5 233-6146 7.5 8 7.2 3.8 1.5 91 1-1752 3.5 188 38 1Bag(4PC) 1 415-38N 08341821 5.99 SGD
In stock
16.5 25 9.0 6.0 28.0 233-6154 9.0 - 8.7 5.0 1.7 115 1-1752 3.8 376 51 1Bag(4PC) 1 415-51N 08341837 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2015-11-02 09:25:05
I could use anything without problems. Thank you very much!
This review is about item#08341821.

Related Products