Buy more than* S$200* and get FREE SHIPPING

Steel Hinge, Thick

5.00 (2)
2014 TRUSCO Published Page
1-1753
Surface Processing
Cloth
Material
Iron (SPCC)
...see all>
Product Options
ADD TO CART
Dimensions C2 (mm) TRUSCO Part Number Dimensions C1 (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Wood Screw Size Dimensions C (mm) Screw Holes Number Dimensions B (mm) Mass (g /package) Withstand Load (kg) Dimension a2 (mm) Dimensions A (mm) Dimensions a1 (mm) Hole Diameter (phi mm) Screw Hole Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) TRUSCO Part Number Dimensions C1 (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Wood Screw Size Dimensions C (mm) Screw Holes Number Dimensions B (mm) Mass (g /package) Withstand Load (kg) Dimension a2 (mm) Dimensions A (mm) Dimensions a1 (mm) Hole Diameter (phi mm) Screw Hole Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 233-6740 7.0 5 6.0 3.2 2.7x16 1.3 4 38 270 5 36.0 51 7.5 4.2 4 270 1Bag(10PC) 1 888-51N 08341392 7.99 SGD
In stock
5.0 233-6782 9.0 20 9.5 5.5 4.1x25 1.8 8 68 1320 20 27.0 101 10.0 5.6 8 1320 1Bag(10PC) 1 888-102N 08341383 21.99 SGD
In stock
3.0 233-6774 7.5 - 8.9 5.2 3.8x25 1.7 6 54 940 - 34.0 89 10.5 5.4 6 940 1Bag(10PC) 1 888-89N 08341426 16.99 SGD
In stock
2 233-6758 6 8 6.2 3.2 3.1x20 1.4 6 42 370 8 25 64 7 5 6 370 1Bag(10PC) 1 888-64N 08341401 8.99 SGD
In stock
2 233-6766 7 12 7.5 4.2 3.5x22 1.5 6 49 600 12 29 76 9 5.2 6 600 1Bag(10PC) 1 888-76N 08341417 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tool box etc
5
From Japan
On 2016-11-14 21:07:38
I always buy it because the price is cheap and durable. It is also good for painting as it is raw material.
This review is about item#8341401.
Folding door
5
From Japan
On 2013-12-16 13:57:22
Since it is a traditionally existing sign, there is no special expectation. Price only.
This review is about item#08341401.

Related Products