Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Surface Processing Dimension a2 (mm) Screw Diameter (mm) Dimensions a1 (mm) Dimensions A (mm) Screw Hole Screw Length (mm) Dimensions C2 (mm) Hole Diameter (phi mm) Dimensions C1 (mm) Weight (g) Load Capacity (two peices) (kg) Material Dimention D2 (phi mm) TRUSCO Part Number Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Surface Processing Dimension a2 (mm) Screw Diameter (mm) Dimensions a1 (mm) Dimensions A (mm) Screw Hole Screw Length (mm) Dimensions C2 (mm) Hole Diameter (phi mm) Dimensions C1 (mm) Weight (g) Load Capacity (two peices) (kg) Material Dimention D2 (phi mm) TRUSCO Part Number Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 42 - Finish trivalent chromium plating 25 3.1 7 64 6 20 2 5 6 - 8 Steel (SPCC) 6.2 233-6928 3.2 1Bag(10PC) 1 888-64UNCR 08341541 10.99 SGD
In stock
1.5 49 1-1753 Finishtrivalentchromiumplating 29 3.5 9 76 6 22 2 5.2 7 - 12 Steel(SPCC) 7.5 233-6936 4.2 1Bag(10PC) 1 888-76UNCR 08341557 14.99 SGD
In stock
1.3 38 1-1753 Finishtrivalentchromiumplating 36 2.7 7.5 51 4 16 - 4.2 7 270 5 Steel(SPCC) 6 233-6910 3.2 1Bag(10PC) 1 888-51UNCR 08341532 8.99 SGD
In stock
1.7 54 1-1753 Finish trivalent chromium plating 34.0 3.8 10.5 89 6 25 3.0 5.4 7.5 - - Steel (SPCC) 8.9 233-6944 5.2 1Bag(10PC) 1 888-89UNCR 08341566 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2016-03-26 21:38:09
I often use this hand hinge. The quality is not particularly problematic. It is a cheap product.
This review is about item#08341532.
It was cheap and saved for the furniture I made at home.
5
From Japan
On 2015-03-20 18:35:39
The product itself was made a little soft, but even if it got slightly deviated at the time of installation, there was plenty, it was very good.
This review is about item#08341532.
I use it for the hinge of the street lighting that can be folded in an assembly style.
5
From Japan
On 2014-01-22 19:35:03
I also use less fit and less accurate. I am satisfied with both price and accuracy.
This review is about item#08341532.

Related Products