Buy more than* S$200* and get FREE SHIPPING

Extra-Thick Welding Hinge

5.00 (1)
2014 TRUSCO Published Page
1-1755
Surface Processing
Cloth
Material
Steel(SPHC)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) TRUSCO Part Number Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) TRUSCO Part Number Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 124 127 1.44(bag) 233-5921 60 19 9.3 1Bag(2PC) 1 1000W-127 08341916 35.99 SGD
In stock
5 142 153 2.38(bag) 233-5930 80 22 12 1Bag(2PC) 1 1000W-153 08341925 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door installation
5
From Japan
On 2016-12-28 20:18:17
I am stuck. It seems to be able to withstand over durable weight.
This review is about item#8341925.

Related Products