Buy more than* S$200* and get FREE SHIPPING

Steel-Made Extra Thick Welding Hinge, Without Holes

Mounting Method
Welding type
...see all
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions A (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Mass (g /package) Load Capacity (two peices) (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions A (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Mass (g /package) Load Capacity (two peices) (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.2 3.0 62 Finish fabric 64 Steel (SPCH) 233-5883 1-1755 540 - 1Bag(4PC) 1 1000W-64 08341952 16.29 SGD
Shipped after 2017-06-26
15.1 3.8 85 Finish fabric 89 Steel (SPCH) 233-5905 1-1755 1270 35 1Bag(4PC) 1 1000W-89 08341977 31.38 SGD
Shipped after 2017-06-27
14 3.5 72 Finish fabric 76 Steel(SPCH) 233-5891 1-1755 950 25 1Bag(4PC) 1 1000W-76 08341961 23.42 SGD
Shipped after 2017-06-26
10.2 2.5 47 Cloth finishing 51 Steel (SPCC) 233-5875 - 300 15 1Bag(4PC) 1 1000W-51 08341943 12.73 SGD
Shipped after 2017-06-26
16.0 4.0 100 Cloth finishing 102 Steel (SPCC) 233-5913 - 1740 45 1Bag(4PC) 1 1000W-102 08341934 39.52 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products