Buy more than* S$200* and get FREE SHIPPING

Extra Thick Type Welded Steel Hinge, Right, 2pcs

5.00 (1)
Specification
For right
...see all
Product Options
ADD TO CART
Dimensions B (mm) Surface Processing Dimensions A (mm) Material TRUSCO Part Number Dimensions A' (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Surface Processing Dimensions A (mm) Material TRUSCO Part Number Dimensions A' (mm) Load Capacity (two peices) (kg) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1Bag(2PC) 1 2000W-127R 08342065 25.65 SGD
In stock
52 Cloth 149 Iron (SPCH) 512-8005 73 65 22 12 4.5 1Bag(2PC) 1 2000W-153R 08342074 31.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door repair
5
From Japan
On 2016-07-14 08:07:08
I think that it was good because it was tough going
This review is about item#08342074.

Related Products