Buy more than* S$200* and get FREE SHIPPING

Steel Hinges, Thin

2.00 (1)
2014 TRUSCO Published Page
1-1752
...see all>
Product Options
ADD TO CART
Dimensions C1 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Dimensions C2 (mm) Surface Processing Screw Holes Number Withstand Load (kg) Mass (g /package) Dimensions A (mm) Wood Screws Size (Length x Diameter) Hole Diameter (phi mm) Dimension a2 (mm) Material Dimensions a1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C1 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Dimensions C2 (mm) Surface Processing Screw Holes Number Withstand Load (kg) Mass (g /package) Dimensions A (mm) Wood Screws Size (Length x Diameter) Hole Diameter (phi mm) Dimension a2 (mm) Material Dimensions a1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12 7 2 102 9 Silverpaint 8 33 442 102 3.8x25 5.6 27 Steel(SPCC) 10.5 233-6057 1Bag(2PC) 1 666NR-102SV 08342144 14.99 SGD
In stock
10.5 14.4 8.5 2.7 127 13.5 Silver paint - 45 898 127 4.5x25 6.2 26.6 Steel (SPCC) 10.5 233-6065 1Bag(2PC) 1 666NR-127SV 08342153 21.99 SGD
Shipped after 2018-01-24
9.0 10.0 6.0 1.8 89 8.0 Silver paint 6 25 194 89 3.8x25 5.4 35.5 Steel (SPCC) 9.0 233-6049 1Bag(2PC) 1 666NR-89SV 08342162 12.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Generator (wooden) BOX lid
2
From Japan
On 2012-07-03 06:56:14
The number of screw holes of representative image and actual product is different. (The image is 4 holes, actually 3 holes) The accuracy (strength) of attached screws is weak, and the hole on the side of the train number is not tapered has room for improvement. I expect to see how much it will have by vibration afterwards. Vibration prevented with a nylon ring? As it is done, there is no play and OK.
This review is about item#08342162.

Related Products